Shop All Ceiling Fans
Westinghouse
Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7234400
Zoro # G800433692
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish WHITE
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7234400
- Zoro # G800433692
- UPC # 24034723445
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.5" |
Details
Blade Material | MDF |
Fan Blade Finish | WHITE |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | TURBO SWIRL |
Number of Lights | 1 |
Air Flow | 1690 |
Indoor/Outdoor | INDOOR |
High CFM | 2267.22 |
Max. Ambient Temp. | 2700 K |
RPM | 106 |
Description
This Westinghouse 30-inch Turbo Swirl LED ceiling fan offers fun, fashionable contemporary style with energy-efficient performance. This fan's light kit features a long-lasting LED that provides energy and cost saving benefits, and eliminates the need to change a bulb in hard to reach ceiling fans. The white ceiling fan finish is complemented by six asymmetrical blades in white finish for a modern ceiling fan aesthetic. The opal frosted glass illuminates beautifully. This fan provides year-round comfort in small rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72344.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18201.6 6pk)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (51022)
- Westinghouse Ceiling Fans