Shop All Ceiling Fans
Westinghouse
Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght
Mfr # 7224000
Zoro # G200433735
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED ALUMINUM
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7224000
- Zoro # G200433735
- UPC # 24034722400
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.5" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED ALUMINUM |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | TURBO SWIRL |
Number of Lights | 1 |
RPM | 106 |
Max. Ambient Temp. | 2700 K |
High CFM | 2267.22 |
Indoor/Outdoor | INDOOR |
Air Flow | 1690 |
Description
This Westinghouse 30-inch Turbo Swirl LED ceiling fan offers fun, fashionable contemporary style with energy-efficient performance. This fan's light kit features a long-lasting LED that provides energy and cost saving benefits, and eliminates the need to change a bulb in hard to reach ceiling fans. The brushed aluminum finish is complemented by six asymmetrical blades in light maple finish for a modern ceiling fan aesthetic. The opal frosted glass illuminates beautifully. This fan provides year-round comfort in small rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72240.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- Westinghouse Ceiling Fans & Accessories