Shop All Ceiling Fans
Westinghouse
Troy 52 in Plywood Three Blade Indoor Ceiling Fan with Light Gun Metal
Mfr # 7201700
Zoro # G807041975
original price:
$123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Plywood
- Fan Blade Color UV Black
- Blade Pitch 13°
- Motor Type Silicon Steel Motor 153mm x 20mm
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7201700
- Zoro # G807041975
- UPC # 24034720178
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Details
Blade Material | Plywood |
Fan Blade Color | UV Black |
Blade Pitch | 13° |
Motor Type | Silicon Steel Motor 153mm x 20mm |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Includes | Bulb |
Max. Amps | 0.49 A |
Mount Type | Down Rod Only |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- DIAL MFG Eliminator Scale (5284)
- KOCH C-86 Stainless Filter Clip (122-712-003)
- GAR-BER FILTERS R Filters Replacement Cartridge (1229)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Zephyr 56-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7204600)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- Westinghouse Ceiling Fans & Accessories