Shop All Ceiling Fans
Westinghouse
Thurlow 54-Inch Indoor Ceiling Fan
Mfr # 7207600
Zoro # G900433745
original price:
$122.99
5% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 16.93 in
- Blade Material Plywood
- Fan Blade Color Driftwood
- Number of Blades 3
- Blade Pitch 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7207600
- Zoro # G900433745
- UPC # 24034720765
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 16.93 in |
Length | 23.23 in |
Width | 54 in |
Fan Dia. | 54 in |
Depth | 54 in |
Height | 10.04 in |
Details
Blade Material | Plywood |
Fan Blade Color | Driftwood |
Number of Blades | 3 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Down Rod Only |
Max. Amps | 0.49 A |
High CFM | 5045.15 cfm |
Description
This Westinghouse 54-inch Thurlow ceiling fan offers vintage-industrial style at its best while providing excellent energy-efficiency. A rustic weathered bronze finish gets an earthy touch from distressed and reclaimed hickory finish blades. Brushed nickel contrasts against the weathered bronze, accentuating the edgy blade bracket design. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72076.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- COMBUSTION RESEARCH CORPORATION Omega II® Natural Gas Infrared U Tube Heater, 80' Tube Length, 200000 BTU (0945.40NG.U)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- DRI-EAZ Replacement PreFilter, For F504/F505, PK20 (F520)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit (7217800)
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- Westinghouse Ceiling Fans & Accessories