Shop All Sconces
Westinghouse
Three-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls
Mfr # 6227900
Zoro # G7459675
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25"
- Diameter 6.25"
- Dimmable No
- Fixture Voltage 120 V
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6227900
- Zoro # G7459675
- UPC # 24034622793
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.25" |
Diameter | 6.25" |
Shade Diameter | 3.88 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | BRUSHED NICKEL |
Series | SYLVESTRE |
Lamp Quantity | 3 |
Lamp Type | A19 OR TORPEDO |
Lamp Watts | 60 W |
Housing Material | GLASS & METAL |
Style | Transitional |
Indoor/Outdoor | Indoor |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Shade | Frosted Seeded Glass |
Description
With a sleek design, the Sylvestre three-light wall fixture brings bright lighting and modern flair to your home. The fixture creates a sophisticated ambiance with its cylindrical frosted seeded glass shades and eye-catching brushed nickel finish. Three evenly spaced lights fill your room with vibrant, enveloping illumination. You can position the fixture up or down to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a5540-001d (71A5540-001D ADVANCE)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- SPEC OPS Rechargeable LED Headlamp (SPEC-HL220)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- Westinghouse Sconces