Shop All Sconces
Westinghouse
Three-Light Indoor Wall Fixture Midori ORB Amber Linen Glass
Mfr # 6307500
Zoro # G7459815
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Diameter 7"
- Dimmable No
- Fixture Voltage 120 V
- Finish OIL RUBBED BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6307500
- Zoro # G7459815
- UPC # 24034630750
- Country of Origin China
- Category Sconces
Dimensions
Height | 10" |
Diameter | 7" |
Length | 23.03 in |
Assembled Depth | 7 in |
Assembled Width | 20.75 in |
Shade Diameter | 4.72 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | OIL RUBBED BRONZE |
Lamp Type | A19 OR TORPEDO |
Lamp Included | No |
Series | MIDORI |
Lamp Watts | 60 W |
Housing Material | METAL & GLASS |
Lamp Quantity | 3 |
Product Design | Rustic / Arts Crafts |
Shade Glass Type | Amber Linen Glass |
Recommended Lamp Type | (3) Medium (E26) Base Lamps, 60 Watt Maximum |
Fan Fixture Finish | Oil Rubbed Bronze |
Indoor/Outdoor | Indoor |
Base Type | E26 (MEDIUM) |
Style | Rustic / Arts Crafts |
Shade | Amber Linen Glass |
Damp Approved | Yes |
Description
The Midori three-light wall fixture's seamless design merges texture and warm finishes, setting the tone for a relaxed atmosphere. Clean lines caressed with a deep oil rubbed bronze finish are the perfect backdrop to beautiful amber linen glass shades. Perfect for powder rooms and bedrooms as well as bathrooms, install it over a vanity to add a touch of rustic Arts & Crafts style and welcoming light. The Midori three-light wall fixture provides a generous task lighting and can be installed in an up or down position to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- Westinghouse Sconces