Shop All Sconces
Westinghouse
Three-Light Indoor Wall Fixture Iron Hill ORB, Mtlc Brnz Shade
Mfr # 6344900
Zoro # G7459928
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Diameter 9.75"
- Dimmable No
- Fixture Voltage 120 V
- Finish ORB W/HL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6344900
- Zoro # G7459928
- UPC # 24034634499
- Country of Origin China
- Category Sconces
Dimensions
Height | 7.75" |
Diameter | 9.75" |
Length | 30.31 in |
Assembled Depth | 9.75 in |
Assembled Width | 29 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | ORB W/HL |
Housing Material | METAL |
Lamp Watts | 60 W |
Series | IRON HILL |
Lamp Type | VINTAGE ST20 OR A19 |
Lamp Included | No |
Lamp Quantity | 3 |
Product Design | Vintage |
Recommended Lamp Type | (3) Medium (E26) Base Lamps, 60 Watt Maximum |
Indoor/Outdoor | Indoor |
Shade Glass Type | Metal Shades |
Fan Fixture Finish | Oil Rubbed Bronze |
Base Type | E26 (MEDIUM) |
Shade | Metal Shades |
Damp Approved | Yes |
Style | Vintage |
Description
The industrial, vintage design of the Iron Hill three-light wall fixture is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. Oil rubbed bronze finish with highlights on broad shades create a rustic farmhouse appeal. Enhanced by a metallic bronze finish, the interior of the metal shades casts a warm glow. Perfect for powder rooms and bedrooms as well as bathrooms, install it over a vanity as a rustic accent. The three-light wall fixture provides generous lighting for larger spaces. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL TrueHVL 48 V Lithium-Ion Quick Charger 1 pc (SPTH14)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- ILC Replacement for Ushio F15t8blb replacement light bulb lamp (F15T8BLB USHIO)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- Westinghouse Sconces