Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls
Mfr # 6304000
Zoro # G7459894
Key Features
- Height 11.25"
- Diameter 6"
- Dimmable No
- Fixture Voltage 120 V
- Finish BRUSHED NICKEL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6304000
- Zoro # G7459894
- UPC # 24034630408
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.25" |
Diameter | 6" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | BRUSHED NICKEL |
Housing Material | METAL & GLASS |
Lamp Watts | 60 W |
Lamp Type | A19 OR TORPEDO |
Series | ALEXANDER |
Lamp Quantity | 3 |
Style | Contemporary |
Indoor/Outdoor | Indoor |
Shade | Rippled White Glazed Glass |
Lamp Base | E26 (Medium) |
Damp Approved | Yes |
Description
The Westinghouse Alexander Three-Light indoor Wall Fixture creates an inviting atmosphere in any home. A stunning addition to any contemporary bath, it features an elegant brushed nickel finish and rippled white glazed glass shades. Position the fixture up or down to suit your needs in a bathroom or dressing room. It measures 11-1/8 Inches high by 22-1/2 Inches wide and extends 5-7/8 Inches from the wall. The fixture uses three 60-watt medium-base bulbs (not included) and provides generous task lighting. Both ETL and CETL listed for safety, this fixture is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63040.
- •3-light indoor wall fixture with contemporary design
- •Brushed nickel finish; rippled white glazed glass
- •11-1/8 in. x 22-1/2 in. (H x D); extends 5-7/8 in. from wall, includes installation instructions and mounting hardware
- •Uses three 60-watt medium-base light bulbs (not included)
- •ETL/CETL listed; 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE One-Light Indoor Wall Fixture Midori ORB Amber Linen Glass (6307300)
- WESTINGHOUSE 412 WHT Wall Bracket (66401)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- Westinghouse Sconces