Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls
Mfr # 6668600
Zoro # G7625688
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19 OR TORPEDO
- Dimmable No
- Lamp Quantity 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6668600
- Zoro # G7625688
- UPC # 24034666865
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 5.75" |
Shade Diameter | 5-1/2 in |
Diameter | 11 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 OR TORPEDO |
Dimmable | No |
Lamp Quantity | 3 |
Housing Finish | ANTIQUE BRASS |
Housing Material | STEEL/GLASS |
Style | Traditional |
Indoor/Outdoor | Indoor |
Lamp Base | E26 (Medium) |
Shade | Frosted Ruffled Edge Glass |
Description
This Westinghouse Three-Light Flush-Mount Interior Ceiling Fixture offers a refined antique look. The fixture features an antique brass finish, a base with detail molding, and frosted ruffled edge glass that adds decorative appeal. This indoor fixture is ideal for family rooms, hallways, bedrooms, and other interior areas. It measures 5-5/8 by 11 inches (H x W) and uses three medium-base light bulbs, 60-watt maximum (not included). The fixture is ETL/CETL listed for safety and is backed by a five-year manufacturer's warranty against defects in materials and workmanship. Product reference number 66686.
- •3-light flush-mount interior ceiling fixture with traditional design
- •Antique brass finish and frosted ruffled edge glass
- •5-5/8 in. x 11 in. (H x W)
- •Uses 3 medium-base light bulbs, 60 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- NIGHTSTICK Headlamp, w/Hard Hat Clip/Mount (XPP-5454GC)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- Westinghouse LED Commercial Lights