Shop All Ceiling Fan Accessories
Westinghouse
Thermostat Ceiling Fan Light Remote Control
Mfr # 7787400
Zoro # G607194222
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 1.25 A
- Width 2.63 in
- Standards CUL, UL
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7787400
- Zoro # G607194222
- UPC # 30721778742
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 2.63 in |
Details
Full Load Amps | 1.25 A |
Standards | CUL, UL |
Number of Speeds | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- BESTAIR PRO Wick (CB43)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- SUPCO 135 -175 Adjustable Replacement Thermostat (AT012)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box (0110000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White (XF-SCK)
- HUNTER Oil for Hunter Original Fans Only (22732)
- Westinghouse Ceiling Fans & Accessories