Shop All Circuit Breaker & Panelboard Accessories
Westinghouse
Terminal Lug Circuit Breaker Parts And Accessory
Mfr # T225LA
Zoro # G409238575
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Max. Wire Size 350 AWG
- Min. Wire Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # T225LA
- Zoro # G409238575
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350 AWG |
Min. Wire Size | 6 AWG |
Details
Item | Circuit Breaker Line/Load Lug |
Amps | 225A |
Description
Terminal Lug Circuit Breaker Parts And Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (XTCE050D00TD)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- CAROL Welding Cable, 2 AWG, 250 ft., Black, EPDM (01776.35T.01)
- WESTINGHOUSE Terminal Conductor Kit Circuit Breaker Parts And Accessory (T600LA)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- Westinghouse Circuit Breaker & Panelboard Accessories