Shop All Ceiling Fans
Westinghouse
Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit
Mfr # 7204200
Zoro # G900433660
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.39 in
- Blade Material ABS
- Number of Blades 3
- Blade Pitch 12°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7204200
- Zoro # G900433660
- UPC # 24034720420
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.39 in |
Height | 9.96 in |
Depth | 72 in |
Fan Dia. | 72 in |
Length | 33.27 in |
Width | 72 in |
Details
Blade Material | ABS |
Number of Blades | 3 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 6 |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Blade Finish | Black |
Mount Type | Down Rod Only |
Includes | 17.5 Watt Integrated LED |
High CFM | 7234.07 cfm |
Max. Amps | 0.43 A |
Description
This Westinghouse 72-inch Techno II ceiling fan offers contemporary style with premium performance. The black finish and long sleek blades add a dramatic touch. This fan's light kit features long-lasting dimmable LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. Also featured is a DC motor with advantages such as more speed options, faster acceleration, and quiet operation. A remote control is included. It operates all fan functions--six speeds, on/off function for fan and light and reverse function for summer/winter operation. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72042.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/3 in L., Silicon Carbide (07 67A366S1)
- YELLOW JACKET METAL HAND-WHEEL W/SCREW (41141)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT13)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- WESTINGHOUSE BN Ceil Fan Light Kit (77849)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte White with Remote Control and Remote Control (FR-W1910-62)
- Westinghouse Ceiling Fans