Shop All Ceiling Fans
Westinghouse
Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture
Mfr # 7235900
Zoro # G800433647
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 18 in
- Blade Material MDF
- Fan Blade Color Rosewood
- Number of Blades 5
- Blade Pitch 11°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7235900
- Zoro # G800433647
- UPC # 24034723599
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 18 in |
Width | 52 in |
Depth | 52 in |
Height | 11.26 in |
Fan Dia. | 52 in |
Length | 22.48 in |
Details
Blade Material | MDF |
Fan Blade Color | Rosewood |
Number of Blades | 5 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
High CFM | 4258.91 cfm |
Includes | (4) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
Mount Type | Combo |
Description
The Westinghouse Swirl 52 inch ceiling fan adds classic style in larger rooms. Featuring a light kit with frosted swirl glass shades and LED light bulbs, this LED ceiling fan provides bright, energy-efficient lighting, in addition to year-round comfort.
The brushed nickel ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or light maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72359.
The brushed nickel ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or light maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72359.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Flame Sensor (006535F)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- HONEYWELL HOME Line Volt Tstat Heat, 86to40F, 240VAC (TH115-A-240S-B/U)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232200)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WAC 3-Blade Smart Ceiling Fan 54" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (F-054)
- Westinghouse Ceiling Fans