Shop All Wall Switches
Westinghouse
Sure Series Wi-Fi Dual-Outlet Smart Plug
Mfr # 94013
Zoro # G0623554
product price: $21.99
/ea
$21.99
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
- Brand Westinghouse
- MFR # 94013
- Zoro # G0623554
- UPC # 686140940132
- Country of Origin China
- Category Wall Switches
Description
An easy way to make your home smarter is by installing a simple WiFi outlet plug! With the Westinghouse WiFi Dual Outlet Smart Plug, you can control and schedule your electrical devices from anywhere. Best of all, no hub is required! The WiFi Smart Plug is super easy to use. Just plug it into a wall outlet—it won't even block the second outlet—then plug in the electrical devices you want to control. Next, download the free Westinghouse Smart Plug app to your smartphone or tablet. The app lets you give each outlet a name and provides a variety of scheduling options. The app can even control multiple Smart Plugs so feel free to buy more than 1. And if you already have Amazon Alexa or Google Assistant, the plug will respond to voice commands!
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
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- INTERMATIC In-Wall Photo Cntrol Gry (EK4336SD89)
- HUBBELL ScrubShield Switch (WSS1277PW)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (HBL1221IL)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- Westinghouse Wall Switches