Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box
Mfr # 0107000
Zoro # G008584882
Key Features
- Material Metal
- Width 3.38"
- Length 3.94"
- Finish Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0107000
- Zoro # G008584882
- UPC # 92368010708
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 3.38" |
Length | 3.94" |
Details
Material | Metal |
Finish | Silver |
Description
Safely install a fan or lighting fixture on a 2-by-2-foot or 2-by-4-foot suspended ceiling with the Westinghouse Saf-T-Grid. Featuring a heavy-duty, all-metal, 15-1/2-cubic-inch, dual-mount electrical box, the Saf-T-Grid works with any model of ceiling fan. For added ease, the electrical box can be positioned anywhere on the grid to fit your project needs. All weight is carried by the building structure, not by the grid work. This complete kit comes with everything you need for installation, including a Saf-T-Cap to protect bolts and wires during drywall installation and painting. The Saf-T-Grid's dual mount electrical box provides 8-32 threads for cover plates and lightweight lighting fixtures, and 10-24 threads for ceiling fans and chandeliers. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01070.
- •Saf-T-Grid Works with 2 ft. x 2 ft. and 2 ft. x 4 ft. suspended-ceiling tiles, reduces vibration
- •Supports ceiling fans and lighting fixtures up to 50 pounds
- •Includes a turnbuckle for easy height adjustment
- •Dual-mount electrical box has 15.5 cubic inches wiring capacity; 1-1/2 inches deep, 6 knockouts for conduit or Romex
- •Includes grid, electrical box, support chain, Saf-T-Cap, hardware, and Romex connector
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- AMERIC Duct to Duct Connector, Galv Stl, 8 in (AM-CG08)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box (0110000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- INTEGRA MILTEX M & G Duravent 6DP-CS24 6 Inch Dura-Vent Dura/plus Cathedral Ceiling Support Galvalume Painted Black Trim Collar Included (69680)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- Westinghouse Ceiling Fans & Accessories