Shop All Ceiling Fan Accessories
Westinghouse
Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box
Mfr # 0110000
Zoro # G308584988
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Silver
- Length 3.88"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0110000
- Zoro # G308584988
- UPC # 92368011002
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Length | 3.88" |
Width | 3" |
Details
Material | Metal |
Finish | Silver |
Description
The Westinghouse Saf-T-Brace All-Metal Fan Box allows you to safely install your ceiling fan or lighting fixture without having to access attic space. The Saf-T-Brace features a heavy-duty, 1-1/2 in. deep, dual-mount electrical box with a 15.5-cu. in. wiring capacity. The three teeth easily twist and lock into the ceiling joists for security and stability. The electrical box can be positioned anywhere on the brace to fit your project needs. Ideal for installation during remodeling, the mounting brace can be installed in finished ceilings through a hole large enough for the box. UL listed to support light fixtures up to 150 lbs. on 16 in. centers and 50 lbs. on 24 in. centers. It supports fans up to 70 lbs. and includes 10-24 threads for heavier fans and fixtures, and 8-32 threads for cover plates and lightweight lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01100.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- IO HVAC CONTROLS Zone Damper, Rectangular, 14x12" (HD-1412)
- HOME IMPRESSIONS 6 In. x 12 In. Stamped Steel Return Air Grille (1RA1206WH)
- KING ELECTRIC K Baseboard Heater 27" 240/208V 500/375W White (2K2405BW)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Tth Twst Lck 2.125In Box (0140000)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- SATCO Satco 80-1994 3 Speed Ceiling Fan Switch (80/1994)
- Westinghouse Ceiling Fans & Accessories