Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep
Mfr # 0124000
Zoro # G608584930
Key Features
- Width 2.88"
- Length 4.63"
- Finish Silver
- Material Metal
Product Information
- Brand Westinghouse
- MFR # 0124000
- Zoro # G608584930
- UPC # 92368012405
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 2.88" |
Length | 4.63" |
Details
Finish | Silver |
Material | Metal |
Description
The Westinghouse Sidemount Plus All-Metal Fan Box allows you to safely install your ceiling fan or lighting fixture without having to access attic space. The Sidemount Plus features a heavy-duty, 2-1/8-inch-deep, dual-mount electrical box with a 21.5-cubic-inch wiring capacity. The box's design provides secure attachment to an existing ceiling joist. It is ideal for installation during new construction or remodeling, and can be installed in finished ceilings. To install it in a finished ceiling, simply mount the bracket to a joist through a 4-inch hole in the drywall, pull the wire into the box, and remount the box to the bracket. UL listed to support fans and light fixtures up to 70 pounds, and includes 10-24 threads for heavier fans and fixtures, and 8-32 threads for cover plates and lightweight lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01240.
- •Sidemount Plus Fan Box allows safe, simple installation of fans and fixtures
- •Supports ceiling fans and lighting fixtures up to 70 lbs.
- •Includes 3 knockouts for Romex or conduit, 2 sets of Romex knockouts, 1 Romex clamp
- •21.5-cubic-inch wiring capacity, electrical box is 2-1/8 inches deep
- •Includes sidemount bracket, electrical box, Saf-T-Cap, mounting hardware and instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- EASY HEAT Connection Kit for Pipe Cable Reel, Connection Kit 1Plug/1Cap (10803)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box (0110000)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Satin Brass (SC)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- PASS & SEYMOUR Ceiling Fan Box Saf-T-Brace (33310CC)
- Westinghouse Ceiling Fans & Accessories