Shop All Ceiling Fans
Westinghouse
Sumter 52" 5-Blade Classic Bronze Indoor Ceiling Fan w/LED Light
Mfr # 7230600
Zoro # G600433694
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish CLASSIC BRONZE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7230600
- Zoro # G600433694
- UPC # 24034723063
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.2" |
Details
Blade Material | MDF |
Fan Blade Finish | CLASSIC BRONZE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | SUMTER |
Number of Lights | 2 |
RPM | 74 |
Max. Ambient Temp. | 3000 K |
Indoor/Outdoor | INDOOR |
Max. Amps | 0.48 A |
Air Flow | 3251 |
High CFM | 4448.18 |
Description
This Westinghouse Sumter LED ceiling fan offers traditional style with energy efficiency benefits. This fan's light kit features LED light bulbs that provide energy and cost savings. The long-lasting LED performance eliminates the need to change bulbs in hard to reach ceiling fans.
The classic bronze ceiling fan finish and amber alabaster glass add a warm touch to any room. The complementary applewood and dark cherry reversible blades give you options to match to your decor. This hugger ceiling fan provides year-round comfort in large rooms with low ceilings.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72306.
The classic bronze ceiling fan finish and amber alabaster glass add a warm touch to any room. The complementary applewood and dark cherry reversible blades give you options to match to your decor. This hugger ceiling fan provides year-round comfort in large rooms with low ceilings.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72306.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- DAYTON Wall Collar, 8 In. (16D548)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- SUPCO Access Fitting, SF2070 (SF2070)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- Westinghouse Ceiling Fans