Shop All Ceiling Fans
Westinghouse
Stella Mira 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7217100
Zoro # G000433713
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 27.36 in
- Blade Material Plywood
- Fan Blade Color Shaded Applewood
- Number of Blades 5
- Blade Pitch 11°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7217100
- Zoro # G000433713
- UPC # 24034721717
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 27.36 in |
Width | 52 in |
Height | 12.6 in |
Fan Dia. | 52 in |
Length | 24.61 in |
Depth | 52 in |
Details
Blade Material | Plywood |
Fan Blade Color | Shaded Applewood |
Number of Blades | 5 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 4 |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
High CFM | 5011.42 cfm |
Includes | (3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
Mount Type | Down Rod Only |
Description
The Westinghouse 52-inch indoor Stella Mira LED ceiling fan combines vintage-industrial style with energy-efficient performance. This fan's cage light kit features a three light candelabra with long-lasting LEDs that provide energy and cost saving benefits, and eliminates the need to change bulbs in hard to reach ceiling fans. The oil rubbed bronze finish is complemented by applewood with shaded edge/catalpa wood finish blades. A remote control is included. It operates the fan functions--four speed control, on/off and dimmer. This fan includes a reverse switch for summer/winter comfort. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72171.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.11H)
- KOCH FILTER Syn Media Filter, NH, MERV11, 24"x24"x12" (112-653-001)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- WESTINGHOUSE Westinghouse Fan & Lighting 268117 42 in. Hadley Ceiling Fan - White Finish (268117)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- WESTINGHOUSE Madeline 56" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7226400)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- Westinghouse Ceiling Fans