Shop All Ceiling Fans
Westinghouse
Solana 48" 2-Blade Brushed Nickel Indoor Ceiling Fan w/Dimmable LED
Mfr # 7223000
Zoro # G800433654
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 2
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7223000
- Zoro # G800433654
- UPC # 24034722301
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 17.38" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 2 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | SOLANA |
Number of Lights | 2 |
RPM | 112 |
Indoor/Outdoor | INDOOR |
High CFM | 4697.54 |
Air Flow | 3494 |
Max. Ambient Temp. | 2700 K |
Description
The Westinghouse Solana 2 blade ceiling fan design brings sleek style to contemporary and modern interiors. Finished in a sleek brushed nickel, with curved wengue finish blades, this 48 inch ceiling fan with light kit includes 2 candelabra base 4.5 watt dimmable G16-1/2 LED light bulbs providing bright, energy-efficient lighting and long-lasting performance. This ceiling fan with remote control offers convenient operation. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72230.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Motor, FES, 240V (08482001)
- AMERIMAX HOME PRODUCTS Amerimax 6912435 Trim Coil, 50 ft L, Aluminum, Black (6912435)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- WESTINGHOUSE Newtown 42" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7235400)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght (7232100)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- CANARM Canarm® 56" Industrial Ceiling Fan, DC Motor, 5 Speed, 8449 CFM, Outdoor Rated, White (CP56DW11N)
- Westinghouse Ceiling Fans & Accessories