Shop All Ceiling Fans
Westinghouse
Richboro SE 42" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7237500
Zoro # G000433690
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 17 in
- Blade Material MDF
- Fan Blade Color Rosewood
- Number of Blades 5
- Blade Pitch 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7237500
- Zoro # G000433690
- UPC # 24034723759
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 17 in |
Height | 10.67 in |
Fan Dia. | 42 in |
Length | 18.35 in |
Depth | 42 in |
Width | 42 in |
Details
Blade Material | MDF |
Fan Blade Color | Rosewood |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Combo |
Includes | (2) Candelabra (E12) Base, 4.5 Watt G16-1/2 LED Lamps |
High CFM | 2957.76 cfm |
Description
The Westinghouse Richboro SE 42 in. ceiling fan with light, in a brilliant brushed nickel ceiling fan finish with coordinating reversible wood finish blades, will enhance any small to medium size room. Choose rosewood or light maple blade finish to complement your decor. Featuring a light kit with frosted white alabaster bowl and dimmable LED light bulbs, this LED ceiling fan provides bright, energy-efficient lighting, in addition to year-round comfort.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72375.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72375.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Plastic, 8' (TE-6312P-1)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- NORDYNE 920915 G7/M7 Circuit Board (920915)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- Westinghouse Ceiling Fans & Accessories