Shop All Ceiling Fans
Westinghouse
Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver
Mfr # 7788200
Zoro # G208585214
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Silver
- Features The silver finish backlit handheld ceiling fan remote control features illuminated button controls that are easy to see in dark rooms. Four separate speed buttons allow you to customize ceiling fan airflow to create the perfect atmosphere. Two buttons separate the increase and decrease dimming function, enabling complete control over light levels. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 77882.
- Length 6.89"
- Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7788200
- Zoro # G208585214
- UPC # 30721778827
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 6.89" |
Width | 1.575" |
Details
Housing Finish | Silver |
Features | The silver finish backlit handheld ceiling fan remote control features illuminated button controls that are easy to see in dark rooms. Four separate speed buttons allow you to customize ceiling fan airflow to create the perfect atmosphere. Two buttons separate the increase and decrease dimming function, enabling complete control over light levels. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 77882. |
Material | Plastic |
Color | Silver |
Indoor/Outdoor | Indoor |
Includes | Batteries Included/Wall Bracket/Wall Control Included |
Description
ceiling fan remote control kit; ceiling fan remote; universal ceiling fan remote; ceiling fan remote control; fan remote control kit; universal fan remote control; fan remote control; ceiling fan controller; universal fan remote
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Flame Sensor 6" Flame Rod (E5-FRS-2-6)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VP6D)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (4FZJ2)
- DAYTON Propeller (VE1RWB4PG)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit (7217800)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- Westinghouse Ceiling Fans