Shop All Ceiling Fans
Westinghouse
Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black
Mfr # 7787900
Zoro # G308584919
original price:
$59.99
17% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Includes Batteries Included/Wall Bracket/Wall Control Included
- Indoor/Outdoor Indoor
- Features The black finish backlit handheld ceiling fan remote control features illuminated button controls that are easy to see in dark rooms. Four separate speed buttons allow you to customize ceiling fan airflow to create the perfect atmosphere. Two buttons separate the increase and decrease dimming function, enabling complete control over light levels. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 77879.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7787900
- Zoro # G308584919
- UPC # 30721778797
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 6.89" |
Width | 1.575" |
Details
Housing Finish | Black |
Includes | Batteries Included/Wall Bracket/Wall Control Included |
Indoor/Outdoor | Indoor |
Features | The black finish backlit handheld ceiling fan remote control features illuminated button controls that are easy to see in dark rooms. Four separate speed buttons allow you to customize ceiling fan airflow to create the perfect atmosphere. Two buttons separate the increase and decrease dimming function, enabling complete control over light levels. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 77879. |
Color | Black |
Material | Plastic |
Description
The backlit handheld remote control features illuminated button controls that are easy to see in dark spaces and media rooms. This black finish ceiling fan remote has four separate speed buttons to customize ceiling fan airflow. For added convenience, there are two buttons to separate the increase and decrease dimming light function, enabling complete control over light levels. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 77879.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- DAYTON NG Valve (1VLB9)
- ERIE Zone Valve, 1/2" Sweat, 3W, 3.0 CV (VM3212)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- Westinghouse Ceiling Fans