Shop All Ceiling Fans
Westinghouse
Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White
Mfr # 7787000
Zoro # G908585149
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.89"
- Includes Batteries Included/Wall Bracket
- Features The Westinghouse Ceiling Fan and Light Remote Control provides convenient wireless control for ceiling fans from a distance of up to 40 feet. Remote controls three speed levels, off function for fan, and on/off/dimmer for light. Enjoy summer/winter comfort and light operation at your fingertips. Wall bracket included for handheld remote control. Product reference number 77870.
- Color White
- Width 5.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7787000
- Zoro # G908585149
- UPC # 30721778704
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 6.89" |
Width | 5.71" |
Details
Includes | Batteries Included/Wall Bracket |
Features | The Westinghouse Ceiling Fan and Light Remote Control provides convenient wireless control for ceiling fans from a distance of up to 40 feet. Remote controls three speed levels, off function for fan, and on/off/dimmer for light. Enjoy summer/winter comfort and light operation at your fingertips. Wall bracket included for handheld remote control. Product reference number 77870. |
Color | White |
Material | Plastic |
Description
This Westinghouse Ceiling Fan and Light Remote Control lets you enjoy the convenience of adjusting fan speed and light levels from the comfort of your seat. The remote operates three fan speeds high/medium/low and includes a full-range light dimmer for a customized lighting level. Once you install the receiver in the ceiling fan, the remote control communicates wirelessly with the fan up to a distance of 40-feet. CUL US-listed, and compatible with most ceiling fan brands, this 120-volt/60 hertz remote control can handle a fan maximum of 1 amp and a light maximum of 190 watts. The receiver fits most fans and the remote uses a 9-volt battery included. Product reference number 77870.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- ESSICK AIR Ducted Evaporative Cooler 4400 to 4900 cfm, 700 to 1200 sq. ft., Belt (N43/48D)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- Westinghouse Ceiling Fans & Accessories