Shop All Ceiling Fans
Westinghouse
Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black
Mfr # 7787100
Zoro # G308585169
original price:
$45.05
15% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Batteries Included/Wall Bracket
- Features The Westinghouse Ceiling Fan and Light Remote Control lets you enjoy the convenience of adjusting fan speed and light levels without ever having to leave your seat. This remote operates three quiet fan speeds (high/medium/low) to help maximize your comfort, and includes a full-range light dimmer for creating a customized lighting level when used with dimmable light bulbs. Turns non-dimmable light bulbs on and off. It replaces the use of a wall switch and can be used handheld or wall-mounted with a convenient wall bracket (included).The remote control features wireless operation and it can be operated from a distance of up to 40 feet. The receiver must be wired to the fan at the ceiling, fits most ceiling fans and the remote uses two AAA batteries (included). UL/CUL-listed, this remote control can handle a fan maximum of .8 amps and a light maximum of 300 watts. Product reference number 77871.
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7787100
- Zoro # G308585169
- UPC # 30721778711
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Width | 5.12" |
Length | 6.89" |
Details
Includes | Batteries Included/Wall Bracket |
Features | The Westinghouse Ceiling Fan and Light Remote Control lets you enjoy the convenience of adjusting fan speed and light levels without ever having to leave your seat. This remote operates three quiet fan speeds (high/medium/low) to help maximize your comfort, and includes a full-range light dimmer for creating a customized lighting level when used with dimmable light bulbs. Turns non-dimmable light bulbs on and off. It replaces the use of a wall switch and can be used handheld or wall-mounted with a convenient wall bracket (included).The remote control features wireless operation and it can be operated from a distance of up to 40 feet. The receiver must be wired to the fan at the ceiling, fits most ceiling fans and the remote uses two AAA batteries (included). UL/CUL-listed, this remote control can handle a fan maximum of .8 amps and a light maximum of 300 watts. Product reference number 77871. |
Material | Plastic |
Color | Black |
Description
This Westinghouse Ceiling Fan and Light Remote Control lets you enjoy the convenience of adjusting fan speed and light levels from the comfort of your seat. The handheld remote operates three fan speeds high/medium/low and includes a full-range light dimmer for a customized lighting level when used with dimmable light bulbs. Turns the lights on and off with non-dimmable light bulbs. Once you install the receiver in the ceiling fan, the remote control communicates wirelessly with the fan up to a distance of 40-feet. UL/CUL-listed, this remote control can handle a fan maximum of .8 amps and a light maximum of 300 watts. The receiver fits most fans and the remote uses two AAA batteries included. Product reference number 77871.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- HONEYWELL THERMAL SOLUTIONS V4055A1007 120V Fluid Power (V4055A1007)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BrNk Rvr 6Bl Rsw/-LightMp Op Fr Glass (74003B00)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- Westinghouse Ceiling Fans