Shop All LED Light Bulbs
Westinghouse
Recessed Down-Light LED Dimmablemable 7W 120V 4000K Cool White Slim 3In White
Mfr # 5218000
Zoro # G108584980
original price:
$30.49
27% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 5"
- Width 5"
- Bulb Primary Application Approved Damp
- Length 5.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5218000
- Zoro # G108584980
- UPC # 30721521805
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5" |
Width | 5" |
Length | 5.47" |
Light Bulb Dia. | 3.35" |
Details
Voltage | 120V |
Light Color | Cool White |
Bulb Primary Application | Approved Damp |
Bulb Finish | White |
Housing Material | Aluminum |
Description
Westinghouse 7W Dimmable 4000K ENERGY STAR 3 in. Slim Recessed LED Downlight is the quick, safe and easy way to add recessed lighting with energy-efficient LED technology. Perfect for commercial and residential application in shallow ceilings or recessed spaces, this 3 in. recessed LED lighting provides durable, long-lasting, efficient LED brightness. Features an external driver with integral junction box, 26 in. feed wire, and twist-lock connector for flexible positioning. Powerful spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a sleek pre-attached trim create a seamless look. For additional cable length, a 10 ft. Extension Cord, 509506931 is sold separately. Free of harmful mercury, LED recessed lighting is a great choice for your replacement needs.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 52180.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- ERICSON SOCKET- 6" PIGTAILS LAMPHOLDER-MED (44-W)
- NICOR LIGHTING Nicor Lighting EMB80-10-UNV LED Power Supplies & Driver (EMB80-10-UNV)
- POWEROPTIX Flashlight Pocket Size LED 200 Lumens (032-94740)
- WESTINGHOUSE Bulb LED 9.8W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5315820)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE Bulb LED 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (4369720)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- Westinghouse LED Light Bulbs