Shop All LED Light Bulbs
Westinghouse
Recessed Down-Light LED Dimmablemable 12W 120V 3000K Warm White 5-6In White
Mfr # 5239000
Zoro # G508585198
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 8.07"
- Width 3"
- Housing Material Steel / Plastic
- Light Bulb Dia. 7.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5239000
- Zoro # G508585198
- UPC # 30721523908
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8.07" |
Width | 3" |
Light Bulb Dia. | 7.24" |
Details
Voltage | 120V |
Housing Material | Steel / Plastic |
Bulb Finish | Frost |
Bulb Primary Application | Approved Wet |
Light Color | Warm White |
Description
The Westinghouse 12W Dimmable Warm White ENERGY STAR 5-6 in. Recessed LED Downlight with Medium Base Socket Adapter is an easy, energy-efficient upgrade for your recessed lighting. Replace your medium base bulb and trim in 5-6-inch standard recessed can lights with this LED downlight for long-lasting performance. Convenient torsion springs hold the fixture firmly to the ceiling. No visible screws or hardware, and a pre-attached trim covers gaps for a seamless finish. This LED recessed lighting illuminates instantly, is fully dimmable, and is suitable for wet locations. Free of harmful mercury, LEDs are an excellent choice for your replacement needs. In addition, it can be used to comply with the 2022 Title 24, Part 6 high-efficacy light source requirements in the state of California. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52390.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88051)
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- WESTINGHOUSE 43 watt T8 Linear LED Ballast Bypass Light Bulb, White (405100)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- CURRENT GE C7 E12 (Candelabra) LED Bulb Soft White 4 Watt Equivalence , 2PK (12315)
- Westinghouse LED Light Bulbs