Shop All LED Light Bulbs
Westinghouse
Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select 4In White
Mfr # 5235000
Zoro # G608584947
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Bulb Dia. 5.09"
- Width 3.07"
- Bulb Primary Application Approved Wet
- Light Color Multi 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5235000
- Zoro # G608584947
- UPC # 30721523502
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5.09" |
Width | 3.07" |
Length | 5.43" |
Details
Voltage | 120V |
Bulb Finish | White |
Bulb Primary Application | Approved Wet |
Light Color | Multi 5 |
Housing Material | Steel |
Description
Westinghouse 10W Dimmable 2700-5000K ENERGY STAR 4 in. Recessed LED Downlight is an easy, energy-efficient upgrade for your recessed lighting that gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K at installation time with a simple slide of a switch on the housing. Replace your medium base bulb and trim in 4-inch standard recessed can lights with this LED downlight for long-lasting performance. Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a pre-attached, durable aluminum trim ensure a seamless look. This LED recessed lighting 4-inch retrofit illuminates instantly, is fully dimmable, and suitable for wet locations. Free of harmful mercury, LEDs are an excellent choice for your replacement needs. It can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52350.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE Bulb Flicker 3W Clr Mb (03757)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE 15 watt T8 Linear LED 50 Ballast Bypass Light Bulb (385400)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- Westinghouse LED Light Bulbs