Shop All Recessed Lighting Kits
Westinghouse
Recessed Down-Light LED Dimmable 7W 120V Temp Select 3-Inch Gimbal White Trim Energy Star, 6PK
Mfr # 5212100
Zoro # G012219800
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 5212100
- Zoro # G012219800
- UPC # 30721521218
- Country of Origin China
- Category Recessed Lighting Kits
Description
Westinghouse 7W Dimmable 3 in. Gimbal Recessed LED Downlight with color temperature selection has a low profile perfect for shallow ceilings. The adjustable gimbal ring is ideal for sloped ceiling applications, rotating 360 degrees with up to a 90-degree tilt. This one-piece recessed downlight replaces a recessed can, trim, and light bulb and gives you five color temperature options in one downlight. You select 2700K, 3000K, 3500K, 4000K, or 5000K during installation. Easy-to-install external driver, twist-lock connector, and convenient spring clips are ideal for remodeling and new construction in residential and commercial buildings. This durable LED illuminates instantly, is dimmable with a compatible dimmer, and is wet-location approved. It complies with California's 2022 Title 24, Part 6 high efficacy light source requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- LUXRITE 4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable (LR23233-1PK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- Westinghouse Recessed Lighting Kits