Shop All Ceiling Fans
Westinghouse
Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture
Mfr # 7230800
Zoro # G700433679
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish WHITE
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7230800
- Zoro # G700433679
- UPC # 24034723087
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.84" |
Details
Blade Material | MDF |
Fan Blade Finish | WHITE |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | PETITE |
Number of Lights | 1 |
Max. Ambient Temp. | 3000 K |
Air Flow | 1649 |
Indoor/Outdoor | INDOOR |
RPM | 140 |
High CFM | 2145.75 |
Max. Amps | 0.39 A |
Description
Add traditional style and year-round comfort to your home with the Petite flush mount ceiling fan. This 30 inch ceiling fan, low profile design is ideal for small rooms with low ceilings. The white ceiling fan with light features opal mushroom glass and a medium base, 9.8-watt omni A19 LED light bulb for energy-efficient illumination. Two complementary blade finishes of white and white washed pine give you options to coordinate with your decor.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72308.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72308.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Power Module, Blue, NEMA 1 (Y350R-1C)
- BROAN Broan(R) 70 Pint Dehumidifier (Broan 70 Pint Dehumidifier)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD (2RB82)
- WESTINGHOUSE Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7225700)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- Westinghouse Ceiling Fans & Accessories