Shop All Ceiling Fans
Westinghouse
Petite 30" 6-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7230700
Zoro # G700433686
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7230700
- Zoro # G700433686
- UPC # 24034723070
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.84" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | PETITE |
Number of Lights | 1 |
High CFM | 2145.75 |
RPM | 140 |
Max. Amps | 0.39 A |
Air Flow | 1649 |
Max. Ambient Temp. | 3000 K |
Indoor/Outdoor | INDOOR |
Description
Add traditional style and year-round comfort to your home with the Petite flush mount ceiling fan. This 30 inch ceiling fan, low profile design is ideal for small rooms with low ceilings. The brushed nickel ceiling fan with light features opal mushroom glass and a medium base, 9.8-watt omni A19 LED light bulb for energy-efficient illumination. Two complementary blade finishes of rosewood and light maple give you options to coordinate with your decor.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72307.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72307.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- RANCO Control, Pressure (O11-1711)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Zephyr 56-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7204600)
- Westinghouse Ceiling Fans