Shop All Ceiling Fans
Westinghouse
Petite 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Lght Fxture
Mfr # 7231700
Zoro # G000433744
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish ANTIQUE BRASS
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7231700
- Zoro # G000433744
- UPC # 24034723179
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.84" |
Details
Blade Material | MDF |
Fan Blade Finish | ANTIQUE BRASS |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | PETITE |
Number of Lights | 1 |
Air Flow | 1649 |
Indoor/Outdoor | INDOOR |
RPM | 140 |
Max. Amps | 0.39 A |
High CFM | 2145.75 |
Max. Ambient Temp. | 3000 K |
Description
Add traditional style and year-round comfort to your home with the Petite flush mount ceiling fan. This 30 inch ceiling fan, low profile design is ideal for small rooms with low ceilings. The antique brass ceiling fan with light features opal mushroom glass and a medium base, 9.8-watt omni A19 LED light bulb for energy-efficient illumination. Two complementary blade finishes of walnut and oak give you options to coordinate with your decor.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72317.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72317.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- PAMLICO AIR 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011630)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-001)
- Westinghouse Ceiling Fans