Shop All Air Cleaners and Accessories
Westinghouse
Personal Medical-Grade Portable Air Purifier
Mfr # NCCO1804
Zoro # G202658204
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Beige
- Type Portable
- Length 3 in
- Width 8 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # NCCO1804
- Zoro # G202658204
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 3 in |
Width | 8 in |
Height | 11 in |
Details
Color | White/Beige |
Type | Portable |
Material | Plastic |
Weight | 3 lbs |
Application | Air Purification |
Description
•MEDICAL-GRADE PATENTED NCCO TECHNOLOGY: The patented NCCO Reactor breaks down all gaseous pollutants (VOCs, odors, smoke) and contaminants with Active Oxygen and converts them to harmless compounds, carbon-di-oxide, and water molecules; trapped pollutants (viruses, bacteria, allergens) in the HEPA filter will be rendered inert
•KILLS AND ELIMINATES: While other purifiers only “trap” and “store” harmful pollutants, the Westinghouse Air Purifier kills and eliminates viruses, germs, allergens, and eliminates VOC’s, smoke, and odors with Active Oxygen
•GREAT FOR TRAVEL: The portable air purifier is your personal-size purifier on the go. Use it in your car, on an airplane or train, and in a hotel, making it ideal while traveling
•3-STAGE PURIFICATION SYSTEM: The 1701 air purifier uses the 3-stage technology to clean the air; as air moves through an Oxygen Generator, True HEPA filter, and the patented NCCO Reactor, clean and sanitized air is released
•KILLS AND ELIMINATES: While other purifiers only “trap” and “store” harmful pollutants, the Westinghouse Air Purifier kills and eliminates viruses, germs, allergens, and eliminates VOC’s, smoke, and odors with Active Oxygen
•GREAT FOR TRAVEL: The portable air purifier is your personal-size purifier on the go. Use it in your car, on an airplane or train, and in a hotel, making it ideal while traveling
•3-STAGE PURIFICATION SYSTEM: The 1701 air purifier uses the 3-stage technology to clean the air; as air moves through an Oxygen Generator, True HEPA filter, and the patented NCCO Reactor, clean and sanitized air is released
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ap33A000 24V Proportional (AP33A000)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- KING ELECTRIC Unit Heater 240V 1Ph 10Kw W/Stat & Brkt (SKB2410-1-T-B)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- KOCH HEPA, Filter, Galv, 15-3/8x19-3/8x11-1/2"HC (H81A2X1)
- MRCOOL MRBREEZE Black Circle Bladeless Fan and Air Purifier (MRFAN36PLCBK)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- Westinghouse Air Cleaners and Accessories