Shop All Pendants
Westinghouse
Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade
Mfr # 6363200
Zoro # G408659562
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orb W/Hl
- Height 5.91"
- Length 13.39"
- Width 5.91"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6363200
- Zoro # G408659562
- UPC # 24034636325
- Country of Origin China
- Category Pendants
Dimensions
Height | 5.91" |
Length | 13.39" |
Width | 5.91" |
Diameter | 12" |
Details
Color | Orb W/Hl |
Voltage | 120V |
Chandelier/ Pendant Type | Indoor Pendant Light Fixture |
Number of Light Bulbs Required | 1 |
Finish | Oil Rubbed Bronze |
Material | Metal |
Description/Special Features | The industrial, vintage design of the Westinghouse one-light pulley pendant is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. The oil rubbed bronze finish with highlights and unique braided cord creates a rustic farmhouse appeal. Add the Iron Hill pulley pendant to create impressive down lighting for over a kitchen island, breakfast bar, reading nook or dining room.This versatile pendant light includes an adjustable pulley for easy adaptability in rooms with low or high ceilings. Featuring a warm casual look, the Iron Hill one light pendant will provide outstanding illumination. For added vintage appeal, pair with a Westinghouse flexible filament amber LED in an ST20 shape. Complete the look by pairing this mini pendant with coordinating Iron Hill fixtures.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63632. |
Description
The industrial, vintage design of the Iron Hill one-light pulley pendant is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. The oil rubbed bronze finish with highlights and unique braided cord creates rustic farmhouse appeal.This versatile mini-pendant light includes an adjustable pulley for easy adaptability in rooms with low or high ceilings. Suspend this pendant to create impressive down lighting over a kitchen island, breakfast bar, reading nook or dining room. For added vintage appeal, pair with Westinghouse flexible filament amber LEDs in an ST20 shape. Complete the look by pairing this pendant with coordinating Iron Hill fixtures. ETL/CETL listed for safety.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63632.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood (6361700)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- Westinghouse Pendants