Shop All Pendants
Westinghouse
Pendant 60W Mini Turn Knob Wanda ORB Frosted Opal Glass
Mfr # 6346500
Zoro # G708659514
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 11.02"
- Length 11.02"
- Width 11.02"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6346500
- Zoro # G708659514
- UPC # 24034634659
- Country of Origin China
- Category Pendants
Dimensions
Height | 11.02" |
Length | 11.02" |
Width | 11.02" |
Diameter | 8.75" |
Details
Color | Oil Rubbed Bronze |
Voltage | 120V |
Finish | Oil Rubbed Bronze |
Material | Metal/Glass/Ceramic |
Description/Special Features | This Wanda mini pendant is ideal for adding a vintage touch to your decor. A charming petite schoolhouse shade and functional turn knob add the perfect retro touch. It's finished in rich oil rubbed bronze with frosted opal glass. Suspend two or three pendants over a kitchen island for task lighting or hang in the bathroom for ambiance. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63465. |
Description
The retro-style Wanda One-Light Mini Pendant with turn knob resembles an old-world fixture. The oil rubbed bronze finish and frosted opal schoolhouse glass further enhance the vintage industrial appeal. This pendant light is ideal for kitchens, dining rooms, living rooms, bedrooms, and bathrooms. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63465.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- SATCO 8W LED MR16 5000K 40' beam GU5.3 12V (S8644)
- ADVANCE PHILIPS ADVANCE 415 Watts, 4, 5, or 6 Lamps, Ballast (ISB-0848-46-E)
- WESTINGHOUSE Pendant Light - Barnwood (6372700)
- WESTINGHOUSE Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass (6334800)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- Westinghouse Pendants