Shop All Pendants
Westinghouse
Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade
Mfr # 6323600
Zoro # G808659520
original price:
$48.09
10% off
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 6.5"
- Length 6.5"
- Width 6.5"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6323600
- Zoro # G808659520
- UPC # 24034632365
- Country of Origin China
- Category Pendants
Dimensions
Height | 6.5" |
Length | 6.5" |
Width | 6.5" |
Diameter | 6" |
Details
Color | Oil Rubbed Bronze |
Voltage | 120V |
Finish | Oil Rubbed Bronze |
Material | Steel |
Description/Special Features | Add a vintage-industrial touch to your decor with this Westinghouse Nolan Mini Pendant finished in an oil rubbed bronze. Crafted like early 20th century lighting, an open metal cage shade provides abundant light from all angles. The braided cord and functional turn knob add the perfect retro touch. The cage shade includes a latched bottom for easy access when changing the bulb. For plentiful task lighting, suspend two or three pendants over a kitchen island or breakfast bar. Add a vintage style bulb and hang anywhere to create a warm ambiance.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63236. |
Description
Crafted to resemble early 20th-century lighting, the Westinghouse Nolan One-Light Mini Pendant has a rich oil rubbed bronze finish. The open metal cage shade, braided cord, and functional turn knob further enhance the vintage industrial appeal. Bring ambiance and character to your kitchen, dining room, living room, bedroom, and bathroom. Cord adjusts for perfect height positioning. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63236.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- WESTINGHOUSE Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass (6334800)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- VAXCEL Estelle Brass Black Mid Century Modern 6 Light Globe Sputnik Pendant (P0341)
- Westinghouse Pendants