Shop All Pendants
Westinghouse
Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass
Mfr # 6130500
Zoro # G508659585
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 10.04"
- Width 10.04"
- Voltage 120V
- Description/Special Features The contemporary Tatze one-light mini pendant in a brushed nickel finish, featuring hand-blown clear glass, brings eye-catching modern style to your home. Install this beautiful pendant in foyers, bedrooms, kitchens, office reception areas, restaurants, hotels, or shops. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61305.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6130500
- Zoro # G508659585
- UPC # 24034613050
- Country of Origin China
- Category Pendants
Dimensions
Length | 10.04" |
Width | 10.04" |
Diameter | 7.75" |
Details
Color | Brushed Nickel |
Voltage | 120V |
Finish | Brushed Nickel |
Description/Special Features | The contemporary Tatze one-light mini pendant in a brushed nickel finish, featuring hand-blown clear glass, brings eye-catching modern style to your home. Install this beautiful pendant in foyers, bedrooms, kitchens, office reception areas, restaurants, hotels, or shops. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61305. |
Material | Steel/Glass |
Description
The Westinghouse Tatze mini pendant adds beautiful illumination to modern-day home interiors. It brings an updated classic look into any bedroom, kitchen, hallway, or living room with a hand-blown clear glass globe and a sleek, brushed nickel finish. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61305.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- ILC Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp (HM11SL/41K 120V MINI SPIRAL DAMAR)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 4254 lm (2AVL4 40L MDR EZ1 LP835)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- WESTINGHOUSE Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood (6361700)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- BESA LIGHTING Trilo 15 Cord Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1JT-451331-LED-SN)
- Westinghouse Pendants