Shop All Pendants
Westinghouse
Pendant 60W Mini Fiona Washed Copper Clear Seeded Glass
Mfr # 6356400
Zoro # G408659555
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Washed Copper
- Height 9.17"
- Length 9.17"
- Width 9.17"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6356400
- Zoro # G408659555
- UPC # 24034635649
- Country of Origin China
- Category Pendants
Dimensions
Height | 9.17" |
Length | 9.17" |
Width | 9.17" |
Diameter | 7" |
Details
Color | Washed Copper |
Voltage | 120V |
Finish | Washed Copper |
Material | Steel/Glass |
Description/Special Features | Exuding warmth and ambiance, this industrial inspired Westinghouse Fiona Mini Pendant adds a timeless accent to any decor. The canopy and socket boast a luminous washed copper finish, while clear seeded glass gives this piece its illuminating elegance. The handcrafted nature of hand blown glass enhances the classic vintage appeal.This beautiful pendant makes an impression in a kitchen, dining room, bedroom or bathroom. Hang two or three above your kitchen island for generous lighting. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63564. |
Description
This Westinghouse Fiona One-Light Mini Pendant offers vintage charm. The fixture features a washed copper finish and hand-blown clear seeded glass for elegant illumination. This adjustable indoor pendant light is ideal for a kitchen, dining room, bedroom or bathroom, and other indoor areas, including those with high ceilings. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63564.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 40deg., E26 (LED18D38OW382740)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- SCHNEIDER ELECTRIC LED, Miniature Bayonet (BA9s) (DL1CJ0241)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- Westinghouse Pendants