Shop All Pendants
Westinghouse
Pendant 60W Mini, Brushed Nickel Clear Crackle Glass
Mfr # 6105700
Zoro # G608659614
original price:
$44.99
10% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 8.3"
- Length 8.3"
- Width 8.3"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6105700
- Zoro # G608659614
- UPC # 24034610578
- Country of Origin China
- Category Pendants
Dimensions
Height | 8.3" |
Length | 8.3" |
Width | 8.3" |
Diameter | 6.25" |
Details
Color | Brushed Nickel |
Voltage | 120V |
Finish | Brushed Nickel |
Description/Special Features | The Westinghouse One-Light Brushed Nickel Indoor Mini Pendant makes a stunning impression. The soft brushed nickel finish is elegant, while the hand blown clear crackle glass adds sparkling illumination to any decor.Hang in your entryway for welcoming ambiance, in the dining room as distinctive focal point, or in the kitchen for task lighting.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61057. |
Material | Metal & Glass |
Description
This Westinghouse One-Light Mini Pendant adds bright decoration to any interior. It features a brushed nickel finish and hand-blown translucent crackle glass for a sparkling glow. Add a radiant touch to your kitchen, dining room, living room, bedroom, and bathroom. The mini pendant is ETL/CETL listed for safety.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61057.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- ILC Replacement for Osram Sylvania 64703 replacement light bulb lamp, 2PK (64703 OSRAM SYLVANIA)
- LEVITON LAMP SOCKETS MED BASE INT ONLY LMPHLDER PUSH THRU (7080-M)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- KUZCO LIGHTING Chute Black Pendants (LP14947-BK)
- Westinghouse Pendants