Shop All Pendants
Westinghouse
Pendant 60W Mini Bexar, Matte Black Dark Pewter Square Drum Shade
Mfr # 6125600
Zoro # G308659471
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Blk W/Dark Pew
- Length 9.64"
- Width 5.71"
- Voltage 120V
- Finish Matte Black with Dark Pewter Accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6125600
- Zoro # G308659471
- UPC # 24034612565
- Country of Origin China
- Category Pendants
Dimensions
Length | 9.64" |
Width | 5.71" |
Details
Color | Matte Blk W/Dark Pew |
Voltage | 120V |
Finish | Matte Black with Dark Pewter Accents |
Description/Special Features | The Westinghouse Bexar one-light mini-pendant features a two-toned matte black and dark pewter square metal shade with a textured finish to complement eclectic interiors. This geometric mini pendant style adds visual interest and reflective appeal. Install this beautiful pendant light in bedrooms, kitchens, office reception areas, restaurants, hotels, or shops. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61256. |
Material | Steel |
Description
The Westinghouse Bexar mini-pendant complements rustic and modern spaces with a two-toned matte black and dark pewter finish.A square metal shade reflects the light's glow, revealing the texture as it visually enhances your space. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61256.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood (6361700)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- Westinghouse Pendants