Shop All Pendants
Westinghouse
Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass
Mfr # 6116600
Zoro # G008659610
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orb W/Hl
- Length 12.6"
- Width 6.5"
- Voltage 120V
- Chandelier/ Pendant Type Indoor Pendant Light Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6116600
- Zoro # G008659610
- UPC # 24034611667
- Country of Origin China
- Category Pendants
Dimensions
Length | 12.6" |
Width | 6.5" |
Diameter | 11" |
Details
Color | Orb W/Hl |
Voltage | 120V |
Chandelier/ Pendant Type | Indoor Pendant Light Fixture |
Number of Light Bulbs Required | 1 |
Finish | Oil Rubbed Bronze |
Description/Special Features | The Westinghouse Iron Hill pendant light adds vintage character to any decor, from modern to farmhouse. The oil-rubbed bronze finish highlights bring out the fixture details, and a hand-blown seeded glass shade provides bright illumination. The pendant is suspended from a braided cord, lending to its vintage appeal. The Westinghouse Iron Hill one-light pendant adds a unique touch to a kitchen, dining room, bedroom, or bathroom.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61166. |
Material | Steel/Glass |
Description
The Westinghouse Iron Hill pendant light offers classic appeal and vintage charm. The clear seeded glass shade reflects bright illumination, and the highlighted oil-rubbed bronze finish enhances the rustic look. This adjustable indoor fixture is perfect for entryways and dining rooms as well as kitchens and bathrooms. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61166.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- ADVANCE PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast (ICN-1P32-N)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- SATCO 5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt (S11236)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- STARLINKS Starlinks COM11 Griffins Gift Pendant - Good Fortune By Anne Stokes (COM11)
- Westinghouse Pendants