Shop All Pendants
Westinghouse
Pendant 60W Holly 15.75In, Brushed Nickel Hexagon Ring Shade
Mfr # 6369800
Zoro # G208659601
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 2.76"
- Length 15.75"
- Width 2.76"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6369800
- Zoro # G208659601
- UPC # 24034636981
- Country of Origin China
- Category Pendants
Dimensions
Height | 2.76" |
Length | 15.75" |
Width | 2.76" |
Size | 15.75 |
Diameter | 15.75" |
Details
Color | Brushed Nickel |
Voltage | 120V |
Finish | Brushed Nickel |
Material | Metal |
Description/Special Features | Add glamorous style to your home with the Westinghouse Holly pendant finished in a brushed nickel. Geometric hexagon rings can be arranged in various positions, allowing for a truly customizable look. A stunning focal point in any room, this unique pendant complements many decor styles. Add lighting with artistic flair to an entryway or foyer. Install two or three above your dining room or kitchen table, a kitchen island or breakfast bar. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63698. |
Description
The Westinghouse Holly Pendant brings elegance with geometric style to any room. The brushed nickel finish pendant with open metal frames adds captivating ambiance to your kitchen, dining room, living room, bedroom, and bathroom. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63698.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- WESTINGHOUSE 6301200 3 Light- Adjustable Mini Pendant - Brushed Nickel Finish (142232)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- Westinghouse Pendants