Shop All Pendants
Westinghouse
Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass
Mfr # 6129900
Zoro # G508659530
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Bronze
- Length 12.01"
- Width 12.01"
- Voltage 120V
- Material Steel/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6129900
- Zoro # G508659530
- UPC # 24034612992
- Country of Origin China
- Category Pendants
Dimensions
Length | 12.01" |
Width | 12.01" |
Diameter | 9.75" |
Details
Color | Black-Bronze |
Voltage | 120V |
Finish | Black Bronze |
Material | Steel/Glass |
Description/Special Features | The Westinghouse Fiona Pendant's black-bronze finish with a vintage-inspired hand-blown clear seeded glass shade complements traditional and modern spaces. Install this beautiful pendant in foyers, bedrooms, kitchens, office reception areas, restaurants, hotels, or shops. To create a retro-vintage look, use a Westinghouse clear filament ST20 LED light bulb. Combine this pendant with coordinating mini pendants in the Fiona collection to make a design statement throughout your home. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61299. |
Description
Clear, sparkling seeded glass brings brightness and a beautiful ambiance to a room. Perfect for various architectural home styles, the Westinghouse Fiona pendant light boasts an attractive shade design and versatile black-bronze finish to complement the traditional kitchen, modern-industrial living room, and vintage-inspired spaces. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61299.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- Q-BEAM Dynamic Worklight - Cob Magnetic (JW821)
- ILC Replacement for CDL E264120mr04c9 replacement light bulb lamp (E264120MR04C9 CDL)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- WESTINGHOUSE Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood (6361700)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- Westinghouse Pendants