Shop All Pendants
Westinghouse
Pendant 60W Dunmore ORB Scrollwork Soft Frosted Glass
Mfr # 6306000
Zoro # G808659506
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 7.68"
- Length 17.32"
- Width 7.68"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6306000
- Zoro # G808659506
- UPC # 24034630606
- Country of Origin China
- Category Pendants
Dimensions
Height | 7.68" |
Length | 17.32" |
Width | 7.68" |
Diameter | 15.25" |
Details
Color | Oil Rubbed Bronze |
Voltage | 120V |
Chandelier/ Pendant Type | Indoor Pendant Light Fixture |
Number of Light Bulbs Required | 1 |
Finish | Oil Rubbed Bronze |
Material | Metal & Glass |
Description/Special Features | This One-Light Dunmore Pendant will complement any setting with its rich oil rubbed bronze curves and frosted glass down light. Suspend this pendant in a kitchen, dining room, bedroom or bathroom to add a touch of elegance and beautiful illumination.The adjustable 36 inch chain mount and 60 inch cord makes this charming fixture ideal for rooms with high ceilings. The pendant measurements are 13-1/2 inches high with a diameter of 15 inches.This Westinghouse indoor pendant light is ETL/CETL listed for safety. It is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63060. |
Description
This Westinghouse Dunmore One-Light Pendant offers graceful charm and elegant style. The fixture features a rich oil rubbed bronze finish, lovely curved arms and frosted glass shade. Ideal for rooms with high ceilings, this adjustable indoor fixture is perfect for entryways and dining rooms. The pendant has a height of 13-1/2 inches, a diameter of 15 inches and comes with a 36 inch chain and 60 inch cord. It uses one medium-base light bulb, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63060.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE26ICA)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood (6361700)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- Westinghouse Pendants