Shop All Ceiling Fans
Westinghouse
Origami 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7236900
Zoro # G700433723
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Color Wengue
- Blade Pitch 18°
- Motor Type Silicon Steel Motor 153mm x 9mm
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7236900
- Zoro # G700433723
- UPC # 24034723698
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 24 in |
Details
Blade Material | MDF |
Fan Blade Color | Wengue |
Blade Pitch | 18° |
Motor Type | Silicon Steel Motor 153mm x 9mm |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Max. Amps | 0.26 A |
Mount Type | Down Rod Only |
Includes | Bulb |
Description
The Westinghouse Origami 24 inch fan combines a modern ceiling fan design, opal frosted glass light fixture, with an LED light bulb for energy-efficient performance. This small ceiling fan features 6 blades with an 18 degree pitch for optimized air movement perfect for any small room. The long-lasting LED bulb provides bright illumination. Bring this contemporary ceiling fan into your home and let the chrome finish and complementary wengue and beech blades enhance your decor, while you enjoy the cost saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72369.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT THRU6T-TWK6"" (206622)
- HEIL QUAKER /ICP 1013676 Trap Drain Asy S (1013676)
- HEAT WAGON Thermocouple, 39 In (098514-01)
- LAMBRO Duct Transition3.25X10-5 (DGT 35)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- Westinghouse Ceiling Fans