One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens
Mfr # 6689800
Zoro # G7458144
Key Features
- Voltage 120 V
- Height 10"
- Watts 60 W
- Finish TEXTURED BLACK
- Lamp Type A19
Product Information
- Brand Westinghouse
- MFR # 6689800
- Zoro # G7458144
- UPC # 24034668982
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 10" |
Dia. (In.) | 4.25" |
Details
Voltage | 120 V |
Watts | 60 W |
Finish | TEXTURED BLACK |
Lamp Type | A19 |
Housing Material | CAST ALUMINUM |
Lamp Quantity | 1 |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Base | E26 (Medium) |
Dimmable | No |
Wet Approved | Yes |
Shade | Frosted Acrylic |
Style | Transitional |
Description
The Asian-inspired WestinghouseOne-Light Exterior Wall Lantern
features cast aluminum construction, a textured black finish, white
acrylic lens, and a simple lattice design. This outdoor lantern is ideal for entryways, garages, and porches. The lantern is 9-7/8 by 7-3/4
inches (H x W), it extends 4-1/8 inches from the wall, and it measures
4-1/4 inches high from the center of the outlet box. The back plate measures 9-3/8 by 7 inches (H x W). The fixture uses one medium-base light bulb, 60-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Product reference number 66898.
- •1-light exterior cast aluminum wall lantern with Asian-inspired design
- •Textured black finish; white acrylic lens; lattice embellishment
- •9-7/8 in. x 7-3/4 in. (H x W); extends 4-1/8 in. from wall4-1/4 in. high from center of outlet box; back plate is 9-3/8 in. x 7 in. (H x W)
- •Uses 1 medium-base light bulb, 60 W maximum (not included)
- •For exterior use; ideal for entryways, garages, and porches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- PROSKIT Personal Magnifier (MA-016)
- WESTINGHOUSE Fixture Wall UnMount 60W Burnell ORB Clear Seeded Curved Glassass (6352300)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- WESTINGHOUSE Led Wall Lantern Black (61067)
- WESTINGHOUSE Fixture Wall 60W Sylvestre Champagne Brass CylIndoorical Frosted Glass (6126400)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- Westinghouse Outdoor Wall Lights