One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls
Mfr # 6783400
Zoro # G7458214
Key Features
- Voltage 120 V
- Height 12"
- Watts 100 W
- Finish TEXTURED WHITE
- Dia. (In.) 7.75"
Product Information
- Brand Westinghouse
- MFR # 6783400
- Zoro # G7458214
- UPC # 24034678349
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 12" |
Dia. (In.) | 7.75" |
Details
Voltage | 120 V |
Watts | 100 W |
Finish | TEXTURED WHITE |
Lamp Quantity | 1 |
Housing Material | CAST ALUMINUM |
Lamp Type | A19 OR TORPEDO |
Indoor/Outdoor | Indoor/Outdoor |
Style | Traditional |
Shade | Clear Beveled Glass |
Wet Approved | Yes |
Dimmable | No |
Lamp Base | E26 (Medium) |
Description
This Westinghouse One-Light Exterior Wall Lantern offers bright light in a traditional style. Made of cast aluminum, this durable lantern features a textured white finish, scalloped back plate, and finial accent. The six clear beveled glass panels create a bright prismatic effect. This outdoor lantern is ideal for entryways, garages, decks, patios, and balconies. It uses one medium-base light bulb, 100-watt maximum (not included). The fixture measures 11-3/4 by 6-1/2 inches (H x W), extends 7-3/4 inches from the wall, and is 2-3/4 inches high from the center of the outlet box. The back plate is 5-3/4 by 4-3/8 inches (H x W). ETL/CETL listed for safety. Backed by a 5-year limited manufacturer's warranty. Product reference number 67834.
- •1-light exterior cast aluminum wall lantern with traditional design
- •Textured white finish, clear beveled glass panels, scalloped back plate, and finial
- •11-3/4 in. x 6-1/2 in. (H x W) wide; extends 7-3/4 in. from wall2-3/4 in. high from center of outlet box; back plate is 5-3/4 in. x 4-3/8 in. (H x W)
- •Uses 1 medium-base light bulb, 100 W maximum (not included)
- •For exterior use; ideal for entryways, garages, decks, patios, and balconies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- MAXXIMA Work Light, 5000 lm, 3-45/64" H, Black (MWL-61)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 8.75Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121600)
- WESTINGHOUSE Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass (6128300)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- Westinghouse Outdoor Wall Lights