One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls
Mfr # 6692400
Zoro # G7458284
Key Features
- Voltage 120 V
- Height 18.5"
- Length 6.5 in
- Watts 100 W
- Lens Material STEEL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6692400
- Zoro # G7458284
- UPC # 24034669248
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 18.5" |
Length | 6.5 in |
Dia. (In.) | 6" |
Assembled Depth | 6 in |
Assembled Width | 5.75 in |
Details
Voltage | 120 V |
Watts | 100 W |
Lens Material | STEEL |
Finish | POLISHED BRASS |
Lamp Included | No |
Lamp Quantity | 1 |
Lamp Type | A19 OR TORPEDO |
Housing Material | STEEL |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 100 Watt Maximum |
Product Design | Traditional |
Shade Glass Type | Clear Beveled Glass |
Dimmable | No |
Shade | Clear Beveled Glass |
Wet Approved | Yes |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor/Outdoor |
Style | Traditional |
Description
Light a deck or entryway while adding traditional style to your home's exterior with this Westinghouse One-Light Exterior Wall Lantern. The polished brass finish has classic appeal, while the clear curved beveled glass panels allow optimal light passage. A finial on top and tail on bottom give the piece a traditional aesthetic. Constructed from steel, the fixture is both durable and lightweight. The lantern is 18-1/2 by 5-3/4 inches (H x W), and it extends 6 inches from the wall. It is 11-1/2 inches high from the center of the outlet box. The round back plate has a diameter of 4-1/2 inches. The fixture uses one medium-base light bulb, 100-watt maximum (not included). ETL/CETL listed for safety. Backed by a five-year limited warranty. Product reference number 66924.
- •1-light exterior steel wall lantern with polished brass finish
- •Clear curved beveled glass panels: round back plate; tail; finial
- •18-1/2 in. x 5-3/4 in. (H x W); extends 6 in. from the wall
- •11-1/2 in. high from center of outlet box; back plate is 4-1/2 in. in diameter
- •For exterior use; install by front or back entryways, porch, deck, or garage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite Q1500T3/CL/240V 1500W Double Ended T3 Halogen Bulb, RSC Base, Clear (03390-SU)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- WESTINGHOUSE Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass (6118200)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Emma Jane Amber Brnz Clear Seed Glass (6121500)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- Westinghouse Outdoor Wall Lights