One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls
Mfr # 6203800
Zoro # G7458220
Key Features
- Voltage 120 V
- Height 11.25"
- Length 11.42 in
- Series CLARISSA
- Watts 60 W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6203800
- Zoro # G7458220
- UPC # 24034620386
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 11.25" |
Length | 11.42 in |
Dia. (In.) | 8.75" |
Assembled Width | 7 in |
Assembled Depth | 8.75 in |
Details
Voltage | 120 V |
Series | CLARISSA |
Watts | 60 W |
Lens Material | STEEL/GLASS |
Finish | TEXTURED BLACK |
Lamp Type | A19 OR TORPEDO |
Housing Material | STEEL/GLASS |
Lamp Included | No |
Lamp Quantity | 1 |
Shade Glass Type | Frosted Glass |
Product Design | Rustic / Arts Crafts |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Wet Approved | Yes |
Style | Rustic / Arts Crafts |
Lamp Base | E26 (Medium) |
Shade | Frosted Glass |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | No |
Description
Add elegant sophistication to your home with the Westinghouse Clarissa One-Light Outdoor Wall Lantern, featuring arts and crafts style. This lantern has a textured black finish and a charming windowpane design. The fixture's frosted glass filters warm light for bright, inviting illumination. Install this lantern by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. It measures 11-1/4 by 7 inches (H x W) and extends 8-3/4 inches from the wall. It is 3-1/8 inches height from the center of the outlet box. The back plate is 4-9/16 inches by 6-5/16 inches (H x W). The fixture uses one medium-base bulb, 60-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 62038.
- •1-light outdoor wall lantern with arts and crafts design
- •Textured black finish on steel; frosted glass
- •11-1/4 in. x 7 in. (H x W); extends 8-3/4 in.; 3-1/8 in. height from center of outlet box; back plate is 4-9/16 in. x 6-5/16 in. (H x W)
- •Uses 1 medium-base bulb, 60-watt maximum (not included) or for an energy efficient alternative, choose Westinghouse 60 Watt equivalent LED bulb
- •ETL/CETL listed; 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26 (CL-EHL-12-27W-MCTP-E26)
- GENERAL ELECTRIC 5 watt A19 General Purpose LED Medium Daylight Bulbs (GE44640)
- ILC Replacement For SATCO S11383 (S11383)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Fixture Wall 100W 3-Light Bath Bar, Matte Black No Shade (6117500)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- WESTINGHOUSE Fixture Wall Outdoor 60W Rezner Galvanized Stl Cage Clear Seeded Glass (6357700)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- Westinghouse Outdoor Wall Lights