One-Light Outdoor Wall Fixture Polished Graphite, Steel Cylinder
Mfr # 6797300
Zoro # G7458205
Key Features
- Voltage 120 V
- Watts 75 W
- Finish POLISHED GRAPHITE
- Lamp Type BR30 OR A19
- Dia. (In.) 7.75"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6797300
- Zoro # G7458205
- UPC # 24034679735
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7" |
Dia. (In.) | 7.75" |
Details
Voltage | 120 V |
Watts | 75 W |
Finish | POLISHED GRAPHITE |
Lamp Type | BR30 OR A19 |
Housing Material | STEEL |
Lamp Quantity | 1 |
Wet Approved | Yes |
Dimmable | No |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Base | E26 (Medium) |
Style | Contemporary |
Shade | Metal Shade |
Description
This Westinghouse One-Light Outdoor Wall Fixture offers a striking contemporary look. Made of steel, this fixture features a polished graphite finish on a cylindrical design. It also features a clean rectangular back plate. This outdoor fixture is ideal for entryways, garages, and porches. The fixture is 7 by 4-1/2 inches (H x W), and it extends 7-7/8 inches from the wall. It is 2-3/4 inches high from the center of the outlet box. The back plate measures 5 by 4-1/4 inches (H x W). The fixture uses one medium-base light bulb, 75-watt maximum (not included). UL/CUL listed. Backed by a five-year limited warranty. Product reference number 67973.
- •1-light outdoor steel wall fixture with contemporary design
- •Polished graphite finish; cylindrical body; rectangular back plate
- •7 in. x 4-1/2 in. (H x W); extends 7-7/8 in. from wall; 2-3/4 in. high from center of outlet box; back plate is 5 in. x 4-1/4 in. (H x W)
- •Uses 1 medium-base light bulb, 75W maximum (not included)
- •For outdoor use; ideal for entryways, garages, and porches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- SCHUMACHER ELECTRIC Red LED Lithium Floor Lamp (SL175RU)
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Emma Jane Amber Brnz Clear Seed Glass (6121500)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- Westinghouse Outdoor Wall Lights